Stainless Steel Ball Railing Components

Stainless Steel Ball Railing Components

Lavi Industries Stainless Steel Ball Railing Components

Ball fittings are a great choice for traditional railing projects because of their ease of installation. Use ball fittings to construct handrails, foot rails, stair rails, bar rails, ballet rails, and many other metal railing systems. The vertical posts of the railings should be made with a continuous architectural metal tube (for strength) while the horizontals are cut and fit with architectural hardware between posts. Custom angles are easy to achieve with our Angle Collar for Ball Fittings. Position anywhere on a Ball Fitting to angle the connection to the desired position. Tubing easily slides into the open end. Our versatile flanges are perfect for almost any mounting condition and are supplied with self-drilling and self-tapping screws. Consult local building codes when starting any project.


DIAMETER"
  • DIAMETER"
TYPE
  • TYPE
FINISH
  • FINISH
COMPARE
DIAMETER" TYPE FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:25