Acid Corrosive Cabinets - Self Close

Acid Corrosive Cabinets - Self Close

Self Close Doors On These Acid Storage Cabinets Seal in The Event of A Fire!

These top-quality acid chemical storage cabinets seal in gases and acids while keeping out flames in the event of a fire, thanks to the proven UL tested door seal technology. During normal operation, the spring-loaded doors close and latch automatically for safe hazardous chemical storage. These safety storage cabinets are made with welded double walled 18 gauge steel. Safety cabinet features 2"D leakproof doorsills, 1-1/2” insulating air space, flame arrestor air vents and secure 3-point locking doors. Adjustable shelves have a 350 lb. capacity and fixed shelves have an 800 lb. capacity. Shelves adjust on 1/2" centers. 12 gauge steel legs raise safety cabinet 4” from floor to allow forklift access. Acid storage cabinets can be easily moved around with a pallet jack or forklift. Complies with OSHA and NFPA. Blue scratch resistant enamel finish.


GAL. CAPACITY
STORAGE
COMPARE
OVERALL DIMENSIONS
GAL. CAPACITY W" D" H" STORAGE DOORS IMAGE MODEL QTY PRICE
WB248349BL
WB249140BL
WB248171BL
WB248351BL
WB603216BL
WB248173BL
WB248353BL
WB249142BL
WB248355BL
WB249143BL
WB249144BL
WB248357BL
WB248359BL