Little Giant® Horizontal Industrial Gas Cylinder Cages

Little Giant® Horizontal Industrial Gas Cylinder Cages

Little Giant® Horizontal Industrial Gas Cylinder Cages Securely Store Industrial Lift-Truck Propane Tanks.

Little Giant® Horizontal Industrial Gas Cylinder Cages are made with solid all-welded 12 gauge steel tops with a durable safety yellow powder coat finish for long lasting strength and dependability. Designed to securely hold 20, 33 and 44 lb. industrial lift-truck propane tanks. Lag-holes in footpads for mounting to floor. Includes high-visibility Danger/Flammable sign. Helps meet OSHA 1910 requirements. 36 inch depth, 70 inch height cages are available in 8 Cylinder capacity units measuring 36 inches in width and 12 Cylinder capacity units measuring 48 inches in width.


COMPARE
DIMENSIONS
CAPACITY W" D" H" IMAGE MODEL QTY PRICE
WBB899727
WBB899728