Hazardous Material (HazMat) Storage Buildings

Hazardous Material (HazMat) Storage Buildings

Hazmat Chemical Storage Buildings Are Designed For Outdoor Storage Of 55 Gallon Drums Containing Flammable Or Combustible Liquids.

Hazmat storage buildings are made with double walled galvannealed steel with 3" of insulated air space for extra strength and safety. These double walled buildings have been tested for Tornado Resistance, withstanding F-4 tornado force winds of 250 mph. The outer wall of these chemical storage centers is made of all welded 16 or 12 gauge steel. The inner wall is constructed of 20 gauge steel. Hazardous materials storage building includes a 12 gauge welded steel, liquid tight sump, removable galvanized steel grating and safety floor planking. Convection vents located throughout. Optional 22 gauge explosion relief panels protected by expanded steel. Base features 12 gauge galvanized steel forklift channels to assist in transporting building. NFR warning labels, ratings and instructions are included. Finished in chemical, corrosion and UV resistant paint. Explosion Proof Buildings have OSHA compliant static ground connection inside and out. Meets NFPA code 30, complies with OSHA and EPA regulations. FM approved wall and roof design, UL approved. 15 Year Limited Warranty.


STORAGE
  • STORAGE
COMPARE DIMENSIONS OPT 2-HR FIRE RATING
STYLE W D H STORAGE DRUM SUMP CAPACITY WEIGHT LBS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.94.15:68