|
Browse Flammable-OSHA Cabinets (1,501 Items) |
|
 |
Justrite® Hazardous Waste And Flammable Drum Cabinets |
| |
|
 |
|
 |
|
 |
|
| Justrite® Hazardous Waste And Flammable Drum Cabinets |
 |
Justrite® Hazardous Waste And Flammable Drum Cabinets Are Ideal For Providing Secure, Convenient And Safe Vertical Flammable Storage Of 5 Gallon Safety Cans Or 55 Gallon Drums Of Waste Liquids Awaiting Pickup And Disposal.
Justrite® Hazardous Waste And Flammable Drum Cabinets are constructed of double walled 18-gauge all-welded steel and 350 lb galvanized steel shelves for strength and long lasting durability. Provides 1-1/2" insulating air space to help keep temperatures from rising and includes built in grounding connector. Dual 2" vents can connect to exhaust system and 2" D leak proof doorsill contains spills. Half depth shelves permit access to drum pumps and spacious size accommodates drum funnels. SpillSlope™ shelf design directs spills to back and bottom of safety cabinet. Doors have full length piano hinges with recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Compliant with National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. In event of fire, self-close doors will close via fusible link that melts at 165° releasing the closing mechanism. Door types are Manual-Close and Self-Close. Capacities are 1x55 Gal. Drum, 2x55 Gal. Drum and 9x5 Gal. Cans. Sizes vary per type. Number of adjustable shelves are 1 and 2. Steel Ramp is also available. 10 Year Limited Warranty.
|
| These items can be found on Page 116 of the INDUSTRIAL CATALOG APRIL-JULY 2012 |
|
Justrite® Hazardous Waste And Flammable Drum Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|