Lyon® Pesticide Safety Cabinets

Lyon® Pesticide Safety Cabinets Are Used For Landscaper Sheds, Janitor Supply Rooms, Groundskeeper Facilities And More.

Lyon® Pesticide Safety Cabinets are made using all-welded 18-gauge double wall steel with 1-1/2" of insulating air space for fire-resistant protection. Baked-on enamel finish provides added durability. Screened flame arrester vents on both sides of safety cabinets are threaded to accept standard 2" pipe for external exhaust. 3-point latching system with key lock. Ribbed galvanized steel shelves include polyethylene trays for added protection against aggressive chemicals. Includes adjustable leveling feet. Pesticide safety cabinets are available in 12 Gallon, 30 Gallon and 45 Gallon sizes. 30 and 45 gallon sizes are available with manual or self-closing doors. Available with 1 or 2 shelves with or without trays. Limited Lifetime Warranty.


COMPARE
OVERALL DIMENSIONS
GAL. CAPACITY STYLE W" D" H" ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE
WBB880400
WBB880447
WBB880448
WBB880396
WBB880395

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.