Garden Shelving

Garden Shelving

Garden Shelving Units Provide Ample Storage And Work Space.

Palram Galvanized Garden Shelving Units are constructed of 18 gauge galvanized steel for long lasting durability. The units are used for potting, transplanting and preparing seed flats. The Galvanized 2-Level Shelving System has two shelf tops and a comfortable work height of 32". Measures 30" L. x 46" W. x 32" H. The Galvanized Potting Bench has two shelves. The top shelf is designed as a narrower tier, allowing for a roomy work surface on the bottom shelf. Measures 24" L. x 44" W. x 44" H. Also available: Plant Hangers, Greenhouse Fold-Away Staging, Greenhouse Shelf Kits and Free-Stnading 2-Level Greenhouse Shelving. Dimensions vary per model.


COMPARE DIMENSIONS
TYPE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.247.75:66