Gothic Style Solar Star Greenhouses

Gothic Style Solar Star Greenhouses

Gothic Style Solar Star Greenhouses Offer A Large Capacity With Classic Styling For Light Commercial Use And Avid Home Gardeners.

Gothic Solar Star Greenhouses are constructed with clear polycarbonate and greenhouse fabric canopies with roll-up sides for maximum light, insulation, and ventilation. High quality Allied GatorShield® steel tubing provides a sturdy structural frame for long lasting durability and low maintenance. Heavy-duty double doors are each 48"W x 92"H and come complete with stainless steel hinges and latch. Ground posts and mounting feet included with some models. Available storage capacities range from 8736 to 39,168 cubic feet. Greenhouse Systems are available with Natural Gas or Propane Heaters. Dimensions vary per model.


TYPE
  • TYPE
W'
  • W'
L'
  • L'
H'
  • H'
CAPACITY CU. FT.
  • CAPACITY CU. FT.
HEATER TYPE
  • HEATER TYPE
COMPARE OVERALL DIMENSIONS TWO DOORS
TYPE W' L' H' EACH (WxH) CAPACITY CU. FT. HEATER TYPE IMAGE MODEL QTY PRICE