Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Greenhouses


(838 Items)
Sub Category
Greenhouses-Polycarbonate (328)
Remove
BIO-Star Greenhouses
Remove
Narrow Your Results By:
Length Feet
4' 3" (1)
6' (1)
Width Feet
4' (1)
6' 3" (1)
Height Feet
6' 5" (1)
7' 1" (1)
Our Price
Under $33.00 (1)
$44.00 - $45.00 (1)
$47.00 - $48.00 (1)
$118.00 - $119.00 (1)
$399.00 - $400.00 (1)
Over $444.00 (1)





BIO-Star Greenhouses
BIO-Star Greenhouses BIO-Star Greenhouses Are Ideal For Beginner Gardners And Garden Enthusiasts Living In Areas With Mild Winters.

BIO-Star Greenhouses are constructed with a 5" high galvanized base and aluminum frame with 4 mm twin-wall UV coated polycarbonate glazing panels for long lasting durability. Protects plants in mild winter weather. Includes high side walls, roof window, sliding door and gutters to collect rain water. Easy to assemble and strong new glazing panel insert system eliminates need for glazing clips. Requires small space heater to warm plants with presence of light frost. Roof style is Gable. Frame color finish is Green. Canopy panel color is Clear. Capacities per square foot are 24', 26.6', 39' and 51'. Dimensions vary per model. Automatic Opener, Louvre Window/Vent, Fold-Away Shelving, Fold-Away Staging and 2-Levle Free Standing Shelving are also available. 5 Year Limited Warranty.


BIO-Star Greenhouses
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
L' W' H' CAP. SQ.' OPENING (W x H) IMAGE MODEL QTY PRICE
6'4'7' 1"2423" x 69"
WBB660288$399.95
4' 3"6' 3"6' 5"26.623" x 69"
WBB660287$444.95

Add Items To Cart

 May We Suggest
Automatic Opener For Greenhouse Louvre Window/Vent for Greenhouse Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H 2-Level Greenhouse Shelving, Free Standing, 3' 9"L x 2' 6"W x 2' 6"H
Automatic Opener For Greenhouse Louvre Window/Vent for Greenhouse Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H 2-Level Greenhouse Shelving, Free Standing, 3' 9"L x 2' 6"W x 2' 6"H
Automatic Roof window/vent opener for greenhouses. No electricity required. Piston pushes window open when temperature reach around 72 F, and contracts temperature goes down. Louvre Vent with 5 slatted window for side wall in a BIO-Star greenhouse. Use to provide better air circulation from bottom to roof window in a greenhouse. Fold-Away Staging for entry level greenhouses,mounts against vertical uprights, rests on two legs in the front. Study and quality freeStanding 2-level shelving/staging unit for greenhouses.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)