DuraMax Stronglasting Greenhouse 8'x6'

DuraMax Stronglasting Greenhouse 8'x6'

Item #: WB269502

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 884.00
Product Information
Customer Review
Product Q&A
Accessories
DURAMAX STRONGLASTING™ GREENHOUSES
DuraMax Stronglasting™ greenhouses will not shatter, break not tear like glass or poly greenhouses. These greenhouses are made of solid, unbreakable polycarbonate reinforced with a metal support structure. UV resistant polycarbonate walls and roof are rated for all-weather durability and will not rot or rust. Adjustable roof vent allows temperature control. Includes double sliding doors with padlockable door handle for security. Foundation kit and hardware included. Note: Check your local building ordinances & CCR's before purchase. Easy assembly. 10 Year Limited Warranty.

Product Specifications

    • LENGTH FEET5' 7"
    • WIDTH FEET8' 4"
    • HEIGHT FEET6' 6-1/2"
    • CAPACITY CUBIC FEET316
    • BRANDDuraMax
    • CANOPY/PANEL COLORClear
    • CANOPY/PANEL MATERIALUV Resistant Polycarbonate
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTIONGalvanized Steel
    • LIMITED WARRANTY10 Year
    • MANUFACTURER PART NUMBER80111
    • OPENING (WxH)3' 5" x 5' 3"
    • PEAK HEIGHT6' 6-1/2"
    • SIDEWALL HEIGHT5' 4-1/2"
    • WEIGHT243

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!