Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Victorian VI 34 Polycarbonate Greenhouse, 15'L x 10' 2"W x 9'H

Rollover image to zoom in

Click image to enlarge

Royal Victorian VI 34 Polycarbonate Greenhouse, 15'L x 10' 2"W x 9'H

Item #: WBB660279

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,786.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Royal Victorian VI 34 Polycarbonate Greenhouse, 15'L x 10' 2"W x 9'H

Royal Victorian Greenhouse - 150 sq.ft. with high side-walls (6'7"): Made in Belgium, features 10 mm Twin-Wall Polycarbonate Glazing, all sections are made of a single piece (others use multiple pieces) this offers a stronger greenhouses and better insulation. Lots of wind braces for additional strength. 3 roof windows (2 automatic opener, 1 spindles), 1 Louvre Window and 1 sliding door. 5" High Base Frame. Dark Green. 10'2" wide x 15' long x 9' high, 6'7" side walls, large bottom frame/base, large gutters with down spouts, misting system. Limited Warranty of 15 years.

Product Specifications

    • LENGTH FEET15'
    • WIDTH FEET10' 2"
    • HEIGHT FEET9'
    • BRANDExaco
    • CANOPY/PANEL COLORClear
    • CANOPY/PANEL MATERIALPolycarbonate Glazing
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTIONAluminum
    • LIMITED WARRANTY15 Year
    • OPENING (WxH)28" x 72"
    • PACKAGE QUANTITY1
    • SIDEWALL HEIGHT79"
    • STYLEGable
    • CAPACITY SQUARE FEET150
    • SERIESRoyal Victorian VI 34
    • FRAME COLORDark Green

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!