TPI Commercial Wall Heaters

TPI Commercial Wall Heaters

Commercial Fan Forced Wall Heaters Are Used For Offices, Classrooms, Residences And More.

Commercial fan forced wall heaters have 18 gauge steel grill with powder coat finish and extruded aluminum front frame. These electric heaters feature a built-in tamperproof thermostat with 50-90° F temperature range. Wall heaters include disconnect switch and automatic fan delay circuit. Heaters are approved for horizontal, wall and ceiling installation. Available in a variety of sizes. Choose from Single-Pole Thermostat or Double-Pole Thermostat. 1 Year Limited Warranty.


INSTALLATION WATTS
  • INSTALLATION WATTS
BTU
  • BTU
VOLTS
  • VOLTS
COMPARE SELECTABLE THERMOSTAT MANUFACTURER'S
INSTALLATION WATTS BTU VOLTS AMPS TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:23