Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction

Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction

Straight tube heaters are best for long runs over aisles and for total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Tough guy series includes all heat treated aluminized steel tubes throughout, which increases corrosion resistance and efficiency.

These straight tube infrared heaters provide an economical alternative for hard-to-heat spaces. Used for manufacturing plants, warehouses, hangars, loading docks, work shops, fire stations, garages and more! Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and other high humidity, corrosive environments. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


BTU
  • BTU
FUEL TYPE
  • FUEL TYPE
TUBE LENGTH'
  • TUBE LENGTH'
MIN.MOUNT H'
  • MIN.MOUNT H'
COMPARE
BTU FUEL TYPE TUBE LENGTH' MIN.MOUNT H' IMAGE MODEL QTY MODEL


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:66