Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction

Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction

U-tube configurations are best for high heat loss areas including loading docks. Great for both area and total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Tough guy series includes all heat treated aluminized steel tubes throughout to increase corrosion resistance and efficiency.

U-tube infrared heaters are great for high humidity and corrosive environments. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and more. Heats entire buildings or spot heats smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


BTU
  • BTU
FUEL TYPE
  • FUEL TYPE
TUBE LENGTH'
  • TUBE LENGTH'
MIN.MOUNT H'
  • MIN.MOUNT H'
COMPARE
BTU FUEL TYPE TUBE LENGTH' MIN.MOUNT H' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:68