Infrared Gas Heaters Straight Tube Positive Pressure Standard Construction

Infrared Gas Heaters Straight Tube Positive Pressure Standard Construction

Straight tube heaters are best for long runs over aisles and for total building heat. Positive pressure system pushes the flame down the tube. All electrical connections are on only one end of a Positive Pressure system to reduce installation costs. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

Straight tube infrared heaters are great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Combustion air is pushed through the combustion chamber for positive pressure. Totally enclosed combustion chamber features a blower motor in the burner box for quiet operation. Heavy duty permanently lubricated ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Features 30 second pre-purge and 30 second post purge. Diaphragm air switch provides proof of venting before gas flow and ignition. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25'’ outside combustion air capability. Up to 25'’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


BTU
  • BTU
FUEL TYPE
  • FUEL TYPE
TUBE LENGTH'
  • TUBE LENGTH'
MIN.MOUNT H'
  • MIN.MOUNT H'
COMPARE
BTU FUEL TYPE TUBE LENGTH' MIN.MOUNT H' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.242.107:66