Premium Quality Modular Inplant Offices - Vinyl Clad Panel Class C Fire Rated
Modular Offices Offer Quick & Cost Effective Offices Compared To Traditionally Constructed Building Materials.
These complete prefab kits include everything needed for a basic prefab office. Order windows, modular wiring kit, AC and heating units separately. The modular design means units are easily and cost effectively relocated to meet your changing needs.
All Models Include :
• Substantial 3" thick interchangeable 8' high panels
• Painted steel roof deck
• Acoustical ceiling
• Connecting hardware
• Step-by-step installation manual and drawings
• R-11 or R-13 polystyrene core insulation in all panels reduces noise and helps control temperature
• Pre-hung 20 gauge steel door with 18 gauge frame, 20" x 30" window and hardware (standard right hand swing)
• Includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch only
• 2' x 4' fluorescent light fixtures - 4-tube lay-in type for 70 foot candles of illumination (professional electrical installation required)
These items can be found onPage 83 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Premium Quality Modular Inplant Offices - Vinyl Clad Panel Class C Fire Rated Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Heavy duty door closer automatically closes door without slamming. Ideal for keeping doors locked or maintaining internal temperature.
This optional window can be added into 2'W panels. It's recommend to order windows when panels are ordered. This model includes 1/4" thick clear tempered glass.
This optional window can be added into 2'W panels. It's recommend to order windows when panels are ordered. This model includes 1/4" thick laminated glass to provide sound control.
This optional window can be added into 2'W panels. It's recommend to order windows when panels are ordered. This model includes 1/4" thick laminated glass to provide sound control.
Provides 1500 watts of heat for inplant offices. Uses 120 volt electrical service.
Provides ventilation for for inplant offices. Measures 10" diameter.
Quality 3" thick x 8'H insulated wall panel with polystyrene core. This Vinyl clad panel is Class C to provide R-13 thermal insulation and STC-20 noise reduction. Class C fire code rating.
Quality 3" thick x 8'H insulated wall panel with polystyrene core. This Vinyl clad panel is Class C to provide R-13 thermal insulation and STC-20 noise reduction. Class C fire code rating.
Quality 3" thick x 8'H insulated wall panel with polystyrene core. This Vinyl clad panel is Class C to provide R-13 thermal insulation and STC-20 noise reduction. Class C fire code rating.
$184.00
Qty:
$59.00
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.