Ebtech Modular Cleanrooms

Ebtech Modular Cleanrooms

Ebtech Modular Cleanrooms Are Used For Environments Held To Specific Cleanliness Levels.

Ebtech Cleanrooms are made of aluminum or steel wall studs painted in a low VOC polyurethane finish to resist particulate generation and to provide long lasting durability. Positive or negative pressure, recirculated or once thru airflow, vertical/horizontal unidirectional airflow, particulate and cleanliness maintained. Available HEPA units are 1, 2, 3, 4, 5, 6, 10 and 13. Available with 1, 2, 4 or 5 light fixtures; 3, 4, or 6 outlets. ISO Classifications are 6, 7 and 8. Several color finishes.


UNITS
  • UNITS
FIXTURES
  • FIXTURES
OUTLETS
  • OUTLETS
CLASSIFICATION
  • CLASSIFICATION
COMPARE HEPA LIGHT ISO MANUFACTURERS
UNITS FIXTURES OUTLETS CLASSIFICATION PART# IMAGE MODEL QTY PRICE