PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame)

PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame)

PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame) Create Offices Or Spaces For Permanent, Temporary Or Relocated Commercial And Industrial Environments.

PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame) have Steel Fire & Sound Panels made of 24 gauge sheet steel painted with polyester baked enamel on each side to provide long lasting durability. Available styles include 2-Wall, 3-Wall and 4-Wall. All styles include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window. Inplant Offices are ideal for areas subjected to a significant amount of traffic or exposure to hand trucks, forklifts, or other material handling equipment.The steel panel provides impact resistance and a better cleanable surface. The steel panel provides additional structural integrity. Widths range from 8 feet - 40 feet. Depths range from 8 feet- 20 feet. Available colors are Champagne, Gray and White.


LAYOUT
  • LAYOUT
W'
  • W'
D'
  • D'
COLOR
  • COLOR
COMPARE SIZE
LAYOUT W' D' COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:46