Ebtech Prefabricated Modular Inplant Offices – Premier Vinyl Clad, Class A Fire & 32 STC Rated

Ebtech Prefabricated Modular Inplant Offices – Premier Vinyl Clad, Class A Fire & 32 STC Rated

Ebtech Prefabricated Modular Inplant Offices – Premier Vinyl Clad, Class A Fire & 32 STC Rated are Designed For The Quick And Easy Assembly Of Various Office Configurations.

Ebtech Prefabricated Modular Inplant Offices - Vinyl Clad, Class C Fire Rated are made of a polystyrene core clad with vinyl hardboard for greater reliability. Features a pre-hung steel right hand door with window for easy access and visibility. Interchangeable wall panels are insulated, sound and fire-rated for enhanced versatility. Includes an acoustical drop ceiling, steel roof, framing and connecting hardware for easy installation. Class-C fire-rating. Thermal insulation value of R-13. Sound transmission class rating of STC-32. Colors are Gray, Tan or White. Height is 8 foot. Available in 2, 3 or 4 wall configurations. Dimensions vary per model.

Click for Ebtech Brochure
Click for Ebtech Color Swatches
Click for Ebtech Installation Guide
Click for Ebtech Product Specifications


TYPE
  • TYPE
W'
  • W'
D'
  • D'
FINISH
  • FINISH
COMPARE DIMENSIONS COLOR
TYPE W' D' H' FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.17.193:64