PortaFab Modular Inplant Offices - Steel Panel Class A Fire And Sound Rated

PortaFab Modular Inplant Offices - Steel Panel Class A Fire And Sound Rated

PortaFab Modular Inplant Offices Are Steel Panel Class A Fire And Sound Rated For Use In Factories, Warehouses, Construction Sites And More.

Modular Inplant Offices are complete prefab kits for a basic modular inplant office. Units are easily and cost effectively relocated to meet changing needs. Steel Fire & Sound Panels are made of 24 gauge sheet steel painted with polyester baked enamel on each side for long lasting durability. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window. Steel surface panel construction are used for areas subject to significant traffic or exposure to hand trucks, forklifts, or other material handling equipment. The steel panel provides impact resistance and a better cleanable surface. Panels tested in accordance with ASTM E-84 to meet a minimum flame spread of 0 and smoke density of 10 for non-combustible Panels. Class A non-combustible rating. Available types are 2, 3, and 4 wall. Colors are White, Champagne and Gray.

Interior Height: 7'-6"
Exterior Height: 8'-0"


TYPE
  • TYPE
W'
  • W'
D'
  • D'
COLOR
  • COLOR
COMPARE SIZE
TYPE W' D' COLOR IMAGE MODEL QTY PRICE