Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Enclosed Feed Scoop 150408, Heavy-Duty Polypropylene, 3 Qt., Red - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Little Giant Enclosed Feed Scoop 150408, Heavy-Duty Polypropylene, 3 Qt., Red - Pkg Qty 12

Item #: WBB900374

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.88 Save up to 34%
$3.29 each

Sold in packages of 12

Price: $39.48
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Enclosed Feed Scoop 150408, Heavy-Duty Polypropylene, 3 Qt., Red

Features

  • Enclosed design reduces spillage
  • Graduation marks for easy measuring
  • Flat bottom lets you set scoop down without tipping over
  • Stackable design made of heavy-duty polypropylene
  • Holds 3 quarts


Product Specifications

    • LENGTH INCHES6-1/4
    • WIDTH INCHES6
    • HEIGHT INCHES9-1/4
    • CAPACITY3 Qt.
    • COLOR FINISHRed
    • BRANDLittle Giant
    • MANUFACTURERS PART NUMBER150408
    • PACKAGE QUANTITY12
    • CONSTRUCTIONHeavy-Duty Polypropylene
    • WEIGHT LBS0.65
    • COUNTRY OF ORIGINUnited States
    • TYPEEnclosed Feed Scoop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!