Lucky Dog™ Champion™ Chain Link Dog Kennels

Lucky Dog™ Champion™ Chain Link Dog Kennels

Lucky Dog™ Champion™ Chain Link Kennels Offer Top Quality Performance And Strength For Consumers And Breeders Alike.

Kennels are made using commercial grade galvanized steel framing with heavy duty 12 gauge chain link panels. Galvanized finish for rust resistance. All steel fittings and wire ties ensure security against dangerous, wild animals and stray dogs. 1" extended base legs for easy cleaning that helps prevent bacteria build-up. Hinged door latch. Easy to assemble quick connect frame and rollout chain link.Optional Weatherguard™ Kennel Covers add a protective roof that keeps out the elements. Made using commercial grade galvanized steel framing with quick-connect installation to Welded Wire Kennels (sold separately). Cover is a waterproof, UV protected 3-layer polyethylene cover with reinforced tie-down grommets. Protects animals from sun, snow and rain.


COMPARE
OVERALL DIMENSIONS ADD-ON COVER
L" W" H" DOOR (WxH) SIDEWALL H' IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WB269476
WB269475 WB269479
WB269474 WB269479
WB269473 WB269480