Lucky Dog Travel Containment 40"W x 40"L Black

Lucky Dog Travel Containment 40"W x 40"L Black

Item #: WB269485

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 161.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LUCKY DOG™ TRAVEL KENNEL
Lucky Dog™ Travel Kennel Fits In The Back Of Pick-Up Trucks And SUVs.

Meets the demanding needs of dog owners and dogs on the go. Travel kennel is made using commercial grade anodized steel wire. Quick connect one-piece framing includes a raised wood comfort flooring system. Includes side mounted carry handles. Includes Weatherguard™ kennel cover for added protection that keeps out the elements. Cover is made using waterproof, UV protected 3-layer polyethylene with reinforced tie-down grommets. Protects animals from sun, snow and rain. Folds to less than 4" thick for easy storage when not in use. Recognized by the American Kennel Club™ for its safety, convenience and style.

Product Specifications

    • LENGTH INCHES40"
    • WIDTH INCHES40"
    • HEIGHT INCHES36
    • COLOR FINISHGalvanized
    • BRANDLucky Dog
    • MANUFACTURERS PART NUMBERTK53004
    • WEIGHT LBS49
    • CANOPY MATERIALPolyethylene
    • OPENING (WxH)1'8"x2'4"
    • CONSTRUCTION1"x4" Steel Wire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!