Welded Wire Dog Kennels

Welded Wire Dog Kennels

High Country Plastics Panel Dog Kennel, KN-CF, 5' x 10' x 6'

Sturdy all-steel construction powder coated Black. Butterfly clamps install quickly with the use of one bolt and allow the kennel to be customized in different shapes to fit your specific needs. Kennel consists of eleven 36" W x 6' H panels, one 36" x 6' H gate with 8-gauge 2" x 4" wire. Heavy duty two way latch allows the gate to open in either direction. Sloped roof design attaches easily by sliding metal tubing into the side panels. Nylon sun shade cloth attaches to the roof quickly with bungee ends. Kennel can be customized by purchasing additional part # KN-KIT 1 and KN-KIT 2.


TYPE
  • TYPE
L"
  • L"
W"
  • W"
COMPARE OVERALL DIMENSIONS COVER
TYPE ITEM DESCRIPTION SERIES SIZE L" IMAGE MODEL QTY W" PRICE H" SIDEWALL H' CAPACITY CU. FT. CONSTRUCTION BRAND IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.83.207:64