Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Extended Funnel 100069 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Little Giant Extended Funnel 100069 - Pkg Qty 6

Item #: WBB900594

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.99 each

Sold in packages of 6

Price: $29.94
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Extended Funnel 100069,

Features

  • Fills-All 1-pint funnel with a 15 inch extended spout
  • Designed for filling automatic transmissions, but ideal for many hard-to-reach applications
  • Rust-proof course mesh brass screen filters contaminants while allowing flow of petroleum lubricants
  • Heavy-gauge, corrosion-proof and rust-proof polyethylene plastic can be used with virtually any chemical
  • Built-in hang tab. 5 inch long by 4.75 inch wide by 19.25 inch high


Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES4-3/4
    • HEIGHT INCHES19-1/4
    • CAPACITY1 Pt.
    • COLOR FINISHOrange
    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBER100069
    • PACKAGE QUANTITY6
    • WEIGHT LBS0.27
    • CONSTRUCTIONPolyethylene
    • TYPEExtended Funnel
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!