Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant PS32BLUE Professional Sprayer Bottle , Translucent Plastic, 32 Oz., Blue - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Little Giant PS32BLUE Professional Sprayer Bottle , Translucent Plastic, 32 Oz., Blue - Pkg Qty 6

Item #: WBB900253

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $20.94 Save up to 26%
$2.59 each

Sold in packages of 6

Price: $15.54

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant Professional Sprayer Bottle PS32BLUE, Translucent Plastic, 32 Oz., Blue

Features

  • All-purpose sprayer bottle in ample 32-ounce (1-quart) size
  • No O-ring to wear out
  • Translucent plastic allows viewing of content level
  • Can be used for insecticides, herbicides, disinfectants, cleaning products, and most veterinary products


Product Specifications

    • LENGTH INCHES4-3/8
    • WIDTH INCHES4-3/8
    • HEIGHT INCHES10-1/2
    • CAPACITY32 Oz.
    • COLOR FINISHBlue
    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBERPS32BLUE
    • PACKAGE QUANTITY12
    • WEIGHT LBS0.29
    • CONSTRUCTIONTranslucent Plastic
    • TYPEProfessional Sprayer Bottle
    • COUNTRY OF ORIGINUnited States
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!