Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Country Plastics EZ Transport Kennel, EZ-TR

High Country Plastics EZ Transport Kennel, EZ-TR

Item #: WBB2081793

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $339.95
Product Information
Customer Review
Product Q&A
High Country Plastics EZ Transport Kennel, EZ-TR

Sturdy all-steel construction powder coated black. This transporter fits between most standard pick up wheel wells. Sliding gate located on the front of the kennel for quick and easy loading or unloading. Easily transport many animals; goats, sheep, swine, calves, dogs and other small animals.

Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES38
    • HEIGHT INCHES45
    • BRANDHigh Country Plastics
    • MANUFACTURERS PART NUMBEREZ-TR
    • CONSTRUCTIONSteel
    • WEIGHT LBS144

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!