Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Country Plastics Over The Top Wash Unit

High Country Plastics Over The Top Wash Unit

Item #: WBB2081881

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $94.95
Product Information
Customer Review
Product Q&A
High Country Plastics Over The Top Wash Unit

Over the Top Wash Unit provides you and your horse the utmost in safety by eliminating dragging hoses from tangling around the animal or their feet. This system keeps the hose high above the horse's head, making it easy to move quickly and quietly. 1" inside diameter, 1-1/4" outside diameter powder coated tubular steel. The boom rotates and extends out from 4' 2" to 8'. Easy assembly, mounts directly to wall and includes mounting hardware and installation instructions. Includes steel boom system, 25' long 3/4" garden hose, and spray nozzle.

Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES18
    • HEIGHT INCHES4
    • BRANDHigh Country Plastics
    • MANUFACTURERS PART NUMBEROTT
    • INCLUDESSteel boom system, 25-3/4" garden hose, and spray nozzle.
    • CONSTRUCTIONSteel
    • WEIGHT LBS13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed