Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Country Plastics Grabbit Mat Moving Tool

Rollover image to zoom in

Click image to enlarge

High Country Plastics Grabbit Mat Moving Tool

Item #: WBB2081880

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
High Country Plastics Grabbit Mat Moving Tool

Make moving your heavy awkward mats a breeze with the Grabbit Mat Mover. This tool automatically adjusts to fit all styles of mats including heavy duty 1" mats. Provides truly one handed operation with it's auto locking teeth and push button release. Grabbits aggressive teeth design ensures maximum grip and limits slipping. The comfortable grip handle and impact resistant durable poly construction will hold up to years of hard work.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5-3/4
    • BRANDHigh Country Plastics
    • MANUFACTURERS PART NUMBERGRABBIT
    • WEIGHT LBS0.8
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed