Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ladders


(2,670 Items)
Sub Category
Scaffolding (145)
Remove
Metaltech Steel Maxi Baker Scaffolding
Remove
Narrow Your Results By:
Capacity Lbs.
1000 (1)
700 (1)
Our Price
Under $124.00 (1)
$132.00 - $133.00 (1)
$221.00 - $222.00 (1)
Over $527.00 (1)





Metaltech Steel Maxi Baker Scaffolding
Metaltech Steel Maxi Baker Scaffolding Metaltech Steel Maxi Baker Scaffolding Is Ideal For Both Interior And Exterior Use Making The Unit Extremely Versatile To Meet The Requirements For Most Of Your Applications

Units are fully adjustable and can even be safely used on stairways making it perfect for drywall and painting applications and a wide variety of other uses. This portable scaffold can easily be transported to and from the job site. The platform height can be adjusted in 2" increments with the convenient spring loaded locking lever. The 1000 lb. rated capacity meets OSHA industry standards so you can be sure that the unit has maximum safety and reliability.


Metaltech Steel Maxi Baker Scaffolding
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE
Maxi Drywall Baker Scaffold7429-1/275Aluminum
WBB606492$527.00
Maxi Drywall Baker Scaffold732974Yellow
WBB606491$221.95

Add Items To Cart

 May We Suggest
Metaltech Guard Rail System for Steel Maxi Scaffold Metaltech Outriggers w/ Casters for Steel Maxi Scaffold - 4 Pack    
Metaltech Guard Rail System for Steel Maxi Scaffold Metaltech Outriggers w/ Casters for Steel Maxi Scaffold - 4 Pack    
Metaltech Guard Rail System for Steel Maxi Scaffold - 2 Pack Metaltech Outriggers w/ Casters for Steel Maxi Scaffold - 4 Pack    
Qty: 
Add to Cart
Qty: 
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
(74)