Balt® - Floor Lecterns and Podiums

Balt® - Floor Lecterns and Podiums

Lecterns and Podiums Are Used For Use In Conference Rooms, Meeting Halls, Classrooms And More!

All Lecterns, except Metal Lectern include casters for easy mobility where you need it. Diversity Stand is height adjustable from 37-1/2" to 45-1/2"H. This lectern features a slanted top shelf and includes a storage box to hold equipment and materials. Top and middle shelves feature security rails to safeguard equipment. Floor Lectern features a slanted top shelf with wood lip, retractable keyboard shelf, two fixed height shelves and a slide-out side shelf. Lecture Station is a work station and a lectern in one. This mobile presentation lectern features built-in cable management conduits. Top tilts 10º and can be locked into place. Attached slide-out side shelf is made from 20-gauge steel. Speaker lectern includes 3 adjustable shelves in storage cabinet. Metal Lectern is used for industrial applications. Steel presentation stand is made from 18-gauge steel with 16-gauge braces to withstand heavy-duty use. Includes leveling glides for uneven floors. Pneu-Lect presentation stand features 39-1/2" to 49-1/2"H pneumatic adjustment. Top platform tilts to 3 different angles. Scamp Speaker Stand features a platform that adjusts 27-43"H. Platform adjusts from -25º to 30º. Podium includes padded wrist rest for comfort. T-Lect adjusts height 30-42"H using a heavy-gauge inner tube that slides and locks into position.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND DESCRIPTION W" D" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:27