Skateboard and Scooter Lockers

Skateboard and Scooter Lockers

Skateboard and Scooter Lockers Are Used For Public Parks, Schools, Campus Settings And More.

Skateboards and Scooter Lockers are made of rust proof galvanized sheet metal for long lasting durability. Lockers are tamper proof, and non-conducive for hiding drugs or weapons. Easily installed to concrete floor surfaces. Compact design. Easy installation. Lock not included. Double Sided Locker holds up to 16 skateboards or scooters. Single Sided Locker holds up to 8 skateboards or scooters.

Longboard Upgrade option is an add-on feature which replaces the standard sized Lockers and is large enough to hold Longboard Skateboards. Longboard Option can not be sold separately, needs to order in combination with a full locker unit (Model B1170405 or B1170404). The Longboard option is Manufacturer installed only. Dimensions vary per model.


COMPARE LOCKER DIMENSIONS OVERALL DIMENSIONS DOOR LONG BOARD UPGRADE
STYLE W" D" H" H" W" CAPACITY QTY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.104.61:64