Hallowell® Wood & Metal Hybrid Lockers

Hallowell® Wood & Metal Hybrid Lockers

Hallowell® Wood & Metal Hybrid Lockers Combine The Strength Of Metal With The Attractive Allure Of Wood.

Hybrid storage lockers are made to last using a one-piece 24 gauge welded steel body with 16 gauge steel channel reinforcements and a corrosion resistant finish. Furniture-grade red oak doors have a 3 coat lacquer finish. Doors include full length piano hinges and cylinder locks for strength and security. Includes 6"H legs. Black metal finish with red oak doors. Number plates are included; please specify numbers at time of order, otherwise starts with #1. Single & Double Tier Lockers feature a coat rod and two single prong hooks. Hat shelf is included in Single Tier Lockers only. Triple Tier Lockers include a double prong ceiling hook. Assembled lockers are not returnable. 1 Year Limited Warranty.


W"
  • W"
TYPE
  • TYPE
ASSEMBLY
  • ASSEMBLY
COMPARE OPENING FRONT BASE END BASE
W" D" H" TYPE GROUP ASSEMBLY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.122.227:68