Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers
Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers Are Ideal For Industrial Plants, Institutions, Laboratories, Health Clubs, Gyms And Schools.
Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers are made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D. Single Tier includes 1 coat hook, 1 shelf with a capacity of 500 lbs and 1 coat rod per opening. Double Tier includes two hooks per opening. Legs add 6" to height. Models greater than 6 foot wide include skid legs. Types are Double Tier and Single Tier. Color finish is Gray. Available in a variety of sizes. 1 Year Limited Warranty.
Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.