Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qualarc Outdoor Manchester Decorative Mailbox Collection, Locking Security Option

Qualarc Outdoor Manchester Decorative Mailbox Collection, Locking Security Option

Qualarc Outdoor Manchester Decorative Mailbox Units With Security Locking Option Are Available With or Without Column.

Qualarc Outdoor Manchester Decorative Mailbox Units With Security Locking Option are made for long lasting durability and dependability. Sturdy, cast aluminum mailbox inserts are available with choice of Plain, Decorative Fleur De Lis and Decorative Scroll locking doors with Antique Copper, Bronze or Black powder coat weather sealed finish. 22 gauge steel masonry box is electro-galvanized and powder coated. Inserts are available with or without Decorative Stucco Column that comes ready to install over 4 x 4 inch wood post. Styrofoam core with a painted Sandstone, Slate Gray or Burnt Tuscan color stucco exterior and drop down locking chute installed. Double stucco coat also available. This finish is typically used if not applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. Inserts measure 8-1/2 in. W x 16 in. D x 12 in. H. Inserts with Column measure 26-1/2 in. W x 26-1/2 in. D x 60 in. H.


COMPARE
DIMENSIONS
STYLE W" D" H" COLOR IMAGE MODEL QTY PRICE
WBB940349
WBB940350
WBB940351
WBB948495
WBB948488
WBB948487
WBB948486
WBB948504
WBB948496
WBB948497
WBB948479
WBB948478
WBB940329
WBB940328
WBB940330
WBB948493
WBB948492
WBB948494
WBB948485
WBB948484
WBB948483
WBB948501
WBB948502
WBB948503
WBB940310
WBB940327
WBB940320
WBB948489
WBB948491
WBB948490
WBB948481
WBB948480
WBB948482
WBB948500
WBB948498
WBB948499

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.