These Versatile Letter Boxes Can Be Mounted Directly To A Wall Or Used With A Rural Post.
Wall mount mailboxes are available in 14 gauge electro-galvanized Steel, 14 gauge corrosion resistant Stainless Steel or lightweight and rust resistant Aluminum. Letter lockers are made with one-piece framing for maximum strength. Incoming mail slots and outgoing trays are secured behind a magnetic hopper door. These mailboxes include 5-pin cam lock with 3 keys for security. Hardware included. Choose between Horizontal or Vertical styles. Powder coat finish available in Black, White, Gray, Tan and Bronze. Requires Post Office approval prior to installation. Conditional Lifetime Limited Warranty.
Horizontal Letter Boxes feature a 2”H x 11”W horizontal mail slot to accept larger envelope delivery. Vertical Mailboxes feature a 3-1/4”H x 10-3/4”W incoming mail slot and 1-1/4”H x 10-1/2”W outgoing mail tray. Vertical Rear Access Mail Boxes feature a locking door in the back, instead of the front. Ideal for recessed settings. X-Large Vertical Drop Boxes feature a 5”H x 14”W incoming mail slot and a 2-1/2”H x 13-1/2”W x 6-1/2”D envelope holder. Includes a chain-mounted pen and personalized drop envelopes for immediate use. Great for after hour drop box applications.
Wall Mount Letter Lockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.