Lyon® Expanded Metal Lockers

Lyon® Expanded Metal Lockers

Lyon® Expanded Metal Lockers Are Used For Uniform Storage At Factories, Warehouses, Health Care Facilities And More.

Expanded metal lockers are made using heavy-duty 13-gauge steel diamond mesh construction for lasting durability and strength. See-through expanded metal mesh allows air circulation and discourages storage of unauthorized articles. Handles feature built-in padlock attachment (lock sold separately). Turn handles with 3-point lock rod latching system. Single Tier Lockers include a top shelf, one double-prong coat hook and multiple single-prong coat hooks. Double Tier Lockers include a double prong coat hook and 3 single-prong coat hooks in each compartment. Six Tier Lockers feature a door pull handle with padlockable hasp. Add-On Lockers can be added to Starter Lockers (sold separately) to create rows and aisles of lockers. Available colors are gray and putty. Lifetime Limited Warranty.


OPENING W"
OPENING D"
OPENING H"
COLOR
COMPARE
OPENING 2-WIDE ADD-ON
W" D" H" TYPE GROUP COLOR ASSEMBLY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WBB050185 WBB050215
WBB050184 WBB050214
WBB050187 WBB050217
WBB050188 WBB050218
WBB050230
WBB050229
WBB050175 WBB050205
WBB050176 WBB050206
WBB050179 WBB050209
WBB050178 WBB050208
WBB050181 WBB050211
WBB050182 WBB050212
WBB050226
WBB050227
WBB050193 WBB050223
WBB050194 WBB050224
WBB050191 WBB050221
WBB050190 WBB050220
WBB050232