Ventilated Steel Lockers Combine Security, Visibility And Maximum Air Circulation For Athletic Clubs, Locker Rooms And Employee Dressing Rooms.
Steel gym lockers feature heavy 16-gauge steel doors and sides with diamond shaped perforations for better air flow. Ventilated lockers offer multiple-point positive latching for maximum security. 6"H legs make under locker cleaning easy. Steel gym lockers measure 78"H overall. Single & Double Tier Athletic Lockers include 3 single-prong wall hooks and a double ceiling hook. Recessed handle provides finger lift control into the door face to create a clean, neat appearance. Single Tier Sport Lockers are tall enough for full length garments, and include a platform shelf. 18”D Single Tier Lockers feature a coat rod. 6-Tier Box Lockers feature a padlockable hasp and friction catch. Specify number(s) when ordering optional number plates. Ventilated lockers are available Assembled or Ready-to-Assemble. Powder coat finish.
Single, Double & Box Ventilated Steel Lockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.