Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,155 Items)
Sub Category
Wood & Plastic Laminate (408)
Remove
Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural
Remove

      Items
Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural


Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural
Shown with 4 More Lockers on Top
Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural    
see additional photos
Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB693236
List Price $459.00    Save 33%
Price: $305.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Four Section Backpack Storage Locker w/Locking Doors, 47-1/2"W x 15-3/4"D x 22-1/2"H, Natural

Made of our sturdy Birch laminate this solid, strong, and secure locking storage cubby system allows for a central location to store backpacks and other valuables in a safe place. One unit equals a row of 4 cubbies. Fastening hardware included if stacking more then one unit high. Ships fully assembled. Includes a limited lifetime warranty.

Product Specifications
WIDTH INCHES 47-1/2
DEPTH INCHES 15-3/4
HEIGHT INCHES 22-1/2
COLOR FINISH Natural
ASSEMBLY Assembled
BRAND Whitney Brothers
CONSTRUCTION Birch Laminate Plywood
GROUP 4 Wide
MANUFACTURERS PART NUMBER WB0716
OPENINGS 4
PACKAGE QUANTITY 1
WEIGHT LBS 81
CERTIFIED/APPROVED GreenGuard Certified
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Preschool Melamine Cubby Storage Unit w/4 Jumbo Clear Trays, 26-3/4"W x 18-3/4"D x 29"H, Natural

Preschool Melamine Cubby Storage Unit w/4 Jumbo Clear Trays, 26-3/4"W x 18-3/4"D x 29"H, Natural

From $228.95
select
Qty: Add to Cart
Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

From $9.20
select
Qty: Add to Cart
Industrial Latch Tote 22 Gallon 24-1/4 X 18-5/8 X 17-5/8

Industrial Latch Tote 22 Gallon 24-1/4 X 18-5/8 X 17-5/8

From $12.50
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)