4C Horizontal Double Column Mailboxes, Front Loading, USPS Access

4C Horizontal Double Column Mailboxes, Front Loading, USPS Access

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, USPS Access Are Used For Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes meet USPS-STD-4C+ specifications. U.S.P.S. approved for new construction and major remodels. The mailboxes are front loading with USPS access. Made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. Parcel locker doors include master commercial lock(s). Outgoing mail compartment includes a mail slot and weather protection hood providing for indoor and outdoor use. Door height units range from 3 to maximum height. Dimensions vary per unit.

Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.


DOOR H UNIT (H")
  • DOOR H UNIT (H")
W"
  • W"
D"
  • D"
H"
  • H"
MAILBOX 1 QTY.
  • MAILBOX 1 QTY.
MAILBOX 1 DIM. (WxDxH)
  • MAILBOX 1 DIM. (WxDxH)
QTY
  • QTY
MAILBOX 2 DIM. (WxDxH)
  • MAILBOX 2 DIM. (WxDxH)
PARCEL 1 QTY.
  • PARCEL 1 QTY.
PARCEL 1 DIM. (WxDxH)
  • PARCEL 1 DIM. (WxDxH)
PARCEL 2 QTY.
  • PARCEL 2 QTY.
PARCEL 2 DIM. (WxDxH)
  • PARCEL 2 DIM. (WxDxH)
COLLECTION BOX QTY.
  • COLLECTION BOX QTY.
COLOR
  • COLOR
BRAND
  • BRAND
COMPARE DIMENSIONS MAILBOX 1 MAILBOX 2 PARCEL 1 PARCEL 2 PARCEL 3 COLLECTION BOX
DOOR H UNIT (H") W" D" H" QTY. DIM. (WxDxH) QTY DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:27