Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Rear Loading, Private Access

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Rear Loading, Private Access

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes Are Used Private Access Lockers For Offices, Schools, Private Postal Centers And Military Bases.

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Powder coated finish and dust/rain shield provides protection to unit for both indoor and outdoor use. Features one Outgoing Mail compartment with weather protection hood over mail slot. Includes heavy duty cam lock on doors and 1 or 2 rear access doors with latches. ADA compliant units available. Available quantities range from 1 to 28 mailboxes. Unit height ranges from 13 to 56-3/4 inches. Color finishes are Aluminum, Bronze, Gold and Sand. Dimensions vary per model.

Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.


DOOR H UNIT (H")
  • DOOR H UNIT (H")
MAILBOX 1 QTY.
  • MAILBOX 1 QTY.
QTY
  • QTY
PARCEL 1 QTY.
  • PARCEL 1 QTY.
PARCEL 2 QTY.
  • PARCEL 2 QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS MAILBOX 1 MAILBOX 2 PARCEL 1 PARCEL 2 COLLECTION BOX
DOOR H UNIT (H") W" D" H" QTY. DIM. (WxDxH) QTY DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. COLOR IMAGE MODEL QTY PRICE