Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Cabinets & Utensils


(623 Items)
Sub Category
Cabinets-Base (115)
Remove
Lab Design Laboratory Base Cabinets
Remove
Narrow Your Results By:
Brand
Lab Design (70)
Watersaver (3)
Our Price
Under $300.00 (9)
$350.00 - $450.00 (12)
$450.00 - $550.00 (11)
$550.00 - $600.00 (10)
$650.00 - $700.00 (5)
$700.00 - $750.00 (11)
$800.00 - $850.00 (10)
Over $1,000.00 (5)





Lab Design Laboratory Base Cabinets
Lab Design Laboratory Base Cabinets Lab Design Laboratory Base Cabinets Are Ideal For Commercial And Residential Kitchen Applications.

Base Cabinets are made of corrosive resistant, epoxy based dry powder paint electro-statically applied and oven cured to provide long lasting durability. This standing height unit includes louvered panels above two cupboard doors made of cold rolled, prime gauge, mild furniture stock steel. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. Self-closing drawer. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and are 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually to ensure proper surface for paint finish application. Cupboard interiors, pilasters and shelving feature 1" centers for shelf height requirements. Models with glass doors have 1/4" thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as needed. Counter tops not included. Customized work is available. 1, 2, 4 and 5 shelf quantities. Available colors are Burgundy, Champagne, Model Gray, Navy Blue and Stone Gray. Dimensions vary per model.


Lab Design Laboratory Base Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS DRAWER SHELF
W" D" H" QTY. & HEIGHT QUANTITY QTY. ADJ. QTY. COLOR IMAGE MODEL QTY PRICE
1822-1/228-1/2(1) 6-1/2"H, (1) 13-3/4"H2----Champagne
WBB652778$422.95
1822-1/228-1/2(1) 6-1/2"H, (1) 13-3/4"H2----Model Gray
WBB652779$422.95
1822-1/228-1/2(1) 6-1/2"H, (1) 13-3/4"H2----Stone Gray
WBB652780$422.95
1822-1/228-1/2(1) 6-1/2"H, (1) 13-3/4"H2----Navy Blue
WBB652739$422.95
1822-1/228-1/2(1) 6-1/2"H, (1) 13-3/4"H2----Burgundy
WBB652740$422.95
1822-1/235-3/4(1) 6-1/2"H111Stone Gray
WBB652807$488.95
1822-1/235-3/4(1) 6-1/2"H111Burgundy
WBB652809$488.95
1822-1/235-3/4(1) 6-1/2"H111Navy Blue
WBB652808$488.95
1822-1/235-3/4(1) 6-1/2"H111Model Gray
WBB652791$488.95
1822-1/235-3/4(1) 6-1/2"H111Champagne
WBB652790$488.95
2422-1/235-3/4(1) 6-1/2"H111Champagne
WBB652737$506.00
2422-1/235-3/4(1) 6-1/2"H111Model Gray
WBB652738$506.00
2422-1/235-3/4(1) 6-1/2"H111Stone Gray
WBB652742$506.00
2422-1/235-3/4(1) 6-1/2"H111Burgundy
WBB652761$506.00
2422-1/235-3/4(1) 6-1/2"H111Navy Blue
WBB652760$506.00
3522-1/235-3/4----11Burgundy
WBB652811$550.00
3522-1/235-3/4----11Model Gray
WBB652787$550.00
3522-1/235-3/4----11Navy Blue
WBB652789$550.00
3522-1/235-3/4----11Stone Gray
WBB652788$550.00
3522-1/235-3/4----11Champagne
WBB652762$550.00
4722-1/235-3/4----11Model Gray
WBB652813$579.00
4722-1/235-3/4----11Champagne
WBB652812$579.00
4722-1/235-3/4----11Stone Gray
WBB652792$579.00
4722-1/235-3/4----11Burgundy
WBB652797$579.00
4722-1/235-3/4----11Navy Blue
WBB652796$579.00
3522-1/235-3/4--0----Burgundy
WBB652729$666.00
3522-1/235-3/4--0----Navy Blue
WBB652728$666.00
3522-1/235-3/4--0----Stone Gray
WBB652727$666.00
3522-1/235-3/4--0----Model Gray
WBB652795$666.00
3522-1/235-3/4--0----Champagne
WBB652794$666.00
3522-1/235-3/4(2) 6-1/2"H211Stone Gray
WBB652815$706.00
3522-1/235-3/4(2) 6-1/2"H211Model Gray
WBB652814$706.00
3522-1/235-3/4(2) 6-1/2"H211Champagne
WBB652810$706.00
3522-1/235-3/4(2) 6-1/2"H211Burgundy
WBB652744$706.00
3522-1/235-3/4(2) 6-1/2"H211Navy Blue
WBB652743$706.00
4722-1/235-3/4(2) 6-1/2"H211Navy Blue
WBB652768$735.00
4722-1/235-3/4(2) 6-1/2"H211Burgundy
WBB652793$735.00
4722-1/235-3/4(2) 6-1/2"H211Champagne
WBB652748$735.00
4722-1/235-3/4(2) 6-1/2"H211Stone Gray
WBB652767$735.00
4722-1/235-3/4(2) 6-1/2"H211Model Gray
WBB652766$735.00
5822-1/235-3/4--0----Burgundy
WBB652730$846.00
5822-1/235-3/4--0----Stone Gray
WBB652803$846.00
5822-1/235-3/4--0----Model Gray
WBB652802$846.00
5822-1/235-3/4--0----Navy Blue
WBB652816$846.00
5822-1/235-3/4--0----Champagne
WBB652798$846.00
3522-1/235-3/4(4) 6-1/2"H411Burgundy
WBB652774$849.00
3522-1/235-3/4(4) 6-1/2"H411Stone Gray
WBB652772$849.00
3522-1/235-3/4(4) 6-1/2"H411Navy Blue
WBB652773$849.00
3522-1/235-3/4(4) 6-1/2"H411Champagne
WBB652749$849.00
3522-1/235-3/4(4) 6-1/2"H411Model Gray
WBB652750$849.00
3522-1/235-3/4(5) 6-1/2"H5----Burgundy
WBB652734$1,000.00
3522-1/235-3/4(5) 6-1/2"H5----Navy Blue
WBB652733$1,000.00
3522-1/235-3/4(5) 6-1/2"H5----Stone Gray
WBB652801$1,000.00
3522-1/235-3/4(5) 6-1/2"H5----Model Gray
WBB652800$1,000.00
3522-1/235-3/4(5) 6-1/2"H5----Champagne
WBB652799$1,000.00

Add Items To Cart

 May We Suggest
Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Burgundy Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Champagne Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Champagne Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Model Gray
Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Burgundy Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Champagne Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Champagne Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Model Gray
Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Stone Gray Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Navy Blue Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Burgundy Epoxy Drop-In Sink, 18"W x 15"D x 10-13/16"H
Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Stone Gray Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Navy Blue Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Burgundy Epoxy Drop-In Sink, 18"W x 15"D x 10-13/16"H
Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Lab components to complete your lab casework installation. Molded in one piece with covered corners, sides, and bottom; 1/2" thick walls. High chemical resistance, amd long term durability. Drop-in sink can be flush or top mounted. Easier to install than undermount sinks.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Epoxy Drop-In Sink, 24"W x 16"D x 8"H Deck Mounted Dual Head Eyewash Deck Mounted Mixing Faucet Deck Mounted Single Faucet
Epoxy Drop-In Sink, 24"W x 16"D x 8"H Deck Mounted Dual Head Eyewash Deck Mounted Mixing Faucet Deck Mounted Single Faucet
Lab components to complete your lab casework installation. Molded in one piece with covered corners, sides, and bottom; 1/2" thick walls. High chemical resistance, amd long term durability. Drop-in sink can be flush or top mounted. Easier to install than undermount sinks. Deck Mounted Dual Head Eyewash. Lab components to complete your lab casework installation. Deck Mounted Mixing Faucet. Lab components to complete your lab casework installation. Deck Mounted Single Faucet. Lab components to complete your lab casework installation.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Model Gray Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Stone Gray Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Navy Blue  
Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Model Gray Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Stone Gray Kneespace Drawer Housing, 24"W x 22-1/2"D x 3-3/4"H, Navy Blue  
Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
 




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)