Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Cabinets & Utensils


(660 Items)
Sub Category
Cabinets-Blanket & Fluid Warming (12)
Remove
Narrow Your Results By:
Our Price
Under $3,917.00 (2)
$4,027.00 - $4,028.00 (2)
$4,669.00 - $4,670.00 (2)
$5,169.00 - $5,170.00 (2)
$5,695.00 - $5,696.00 (2)
Over $6,456.00 (2)





Blickman Blanket & Fluid Warming Medical Cabinets
Blickman Blanket & Fluid Warming Medical Cabinets Blickman Blanket & Fluid Warming Medical Cabinets Are Ideal For Warming Solutions For Hospitals And Medical Centers.

Blickman Blanket & Fluid Warming Medical Cabinets are made of stainless steel for long lasting durability. Easy-to-use, full numeric keypad with controls provides easy of use in setting internal temperature. Unit can be easily programmed to heat only between 90°F - 110°F. Adjustable shelf included. Sizes and measurements vary. 350 Total Wattage has no shelves; 750 Total Wattage has 1, 2, and 3 shelves; 1500 Total Wattage has 3 shelves only. Available in Stainless Steel and Glass .


Blickman Blanket & Fluid Warming Medical Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS CAPACITY
W" D" H" CUBIC FEET SHELF QTY. AMPS TOTAL WATTAGE BTU/HR DOOR TYPE IMAGE MODEL QTY PRICE
2420-5/824-1/22.87--3.53501298Stainless Steel
WBB530089$3,916.00
2420-5/824-1/22.87--3.53501298Glass
WBB530090$3,916.00
3026-5/824-1/25.0517.5750990Glass
WBB530088$4,027.00
3026-5/824-1/25.0517.5750990Stainless Steel
WBB530087$4,027.00
3026-5/835-1/29.0227.57501195Glass
WBB530209$4,669.00
3026-5/835-1/29.0227.57501195Stainless Steel
WBB530208$4,669.00
3020-5/86013.2237.57501605Glass
WBB530206$5,169.00
3020-5/86013.2237.57501605Stainless Steel
WBB530205$5,169.00
3026-5/874-1/222.0237.57501878Stainless Steel
WBB530197$5,695.00
3026-5/874-1/222.0237.57501878Glass
WBB530210$5,695.00
3026-5/874-1/218.5831515002664Glass
WBB530212$6,456.00
3026-5/874-1/218.5831515002664Stainless Steel
WBB530211$6,456.00
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
(76)