Omnimed® Economy Steel Ambi-Top Narcotics Cabinets

Omnimed® Economy Steel Ambi-Top Narcotics Cabinets

Omnimed® Economy Steel Narcotics Cabinets Are Used For Wall Mount Point-Of-Care Convenience.

Omnimed® Economy Steel Narcotics Cabinets are constructed of heavy gauge steel for long lasting durability. Door features individual lock security. Omnimed Ambi-Top design for left or right hinge door mounting. Meets all Schedule Drug Storage Requirements. Door type is Single Door. Color is Beige. Number of adjustable shelves is 2. Sizes are 8" W x 5-5/8" D x 9" H, 11" W x 4" D x 15" H, 11" W x 8" D x 15" H and 16" W x 8" D x 24" H. 3 year warranty on cabinet and 1 year warranty on locks/keys.


COMPARE DIMENSIONS
W" D" H" ADJ. SHELVES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.5.186:66