Harloff Specimen Pass-Through Cabinet w/Latch Locks 13-3/4"W x 6-1/4"D x 14-1/8"H

Harloff Specimen Pass-Through Cabinet w/Latch Locks 13-3/4"W x 6-1/4"D x 14-1/8"H

Item #: WBB622059

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $535.00 Save up to 17%
Price: $ 443.95
Product Information
Product Q&A
Accessories
Harloff Specimen Pass-Through Cabinet w/Latch Locks 13-3/4"W x 6-1/4"D x 14-1/8"H

Common examples of samples passed through the cabinet include throat swabs, sputum, urine, blood, surgical drain fluids, and tissue biopsies.

Finish Dimensions : 13-3/4"W x 6-1/4"D x 14-1/8"H; Inside Dimensions : 11"W x 5"D x 11-15/16"H; Rough Opening for Wall : 12"W x 12-1/2"H.

Benefits:
  • The cabinet can easily be mounted in an existing laboratory or clinic.
  • The product is shipped with its own frame for new construction projects.
  • The two door design offers the security of having one door open at a time to insure privacy.
Construction:
  • Cabinet: 18 gauge stainless steel
  • Doors: 20 gauge stainless steel
Features:
  • Stainless steel pinned door hinges for security and durability
  • Self-closing doors using spring-hinges
  • Door latch
  • Twelve year warranty
  • Flanges for trim
  • Latex free

Product Specifications

    • WIDTH INCHES13-3/4
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES14-1/8
    • COLOR FINISHStainless Steel
    • ASSEMBLYUnassembled
    • BRANDHarloff
    • CONSTRUCTION20 Gauge Stainless Steel
    • WEIGHT LBS15
    • MANUFACTURERS PART NUMBERPT2721
    • STYLELatch Locks
    • LIMITED WARRANTY12 Years
No Thanks x
+
Item #: WB670148
globalindustrial.com
Usually ships same day.
(0)
$99.95