Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Specimen Pass Through Box, 14-1/4"W x 8-1/4"D x 14-1/4"H,

Rollover image to zoom in

Click image to enlarge

A&J Washroom Specimen Pass Through Box, 14-1/4"W x 8-1/4"D x 14-1/4"H,

Item #: WBB973445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Product Q&A
Accessories
A&J Washroom Specimen Pass Through Box, 14-1/4"W x 8-1/4"D x 14-1/4"H,

Features
  • Body: #18 gauge stainless steel, All exposed surfaces have a #4 satin finish. Self closing devices extends through cabinet working by a push-pull method allowing one door to open when the other door is closed. Each door is equipped with a knob for easy opening. Spillage Tray is provided with all units
  • Flanges: #22 gauge stainless steel with 1/4" returns, adjustable to fit openings 2 3/4" -8"D There are no visible seams or miters on face of flanges.
  • Hinges: Heavy duty full length stainless steel piano type.
  • Overall Size: 14 1/4"W x 14 1/4"H x 8 1/4"D; 362mm x 362mm x 210mm
  • Wall Opening: 12 1/2" x 12 1/2"; 318mm x 318mm
  • *Adjustable to fit partition openings 2 3/4" x 8"D (70mmx 210mm)


Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES14-1/4
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDA&J Washroom
    • CONSTRUCTION22 Gauge Stainless Steel
    • DOOR QUANTITY1
    • WALL OPENING DIMENSIONS12-1/2"W x 12-1/2"H
    • MANUFACTURERS PART NUMBERU905

Be the First to Ask a Question!

No Thanks x
+
Item #: WB670148
globalindustrial.com
Usually ships same day.
(2)
$99.95