Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lab Design Laboratory Wall Cabinets

Lab Design Laboratory Wall Cabinets

Lab Design Laboratory Wall Cabinets Are Used For Medical, Commercial And Residential Applications.

Lab Design Laboratory Wall Cabinets are made of cold rolled, prime gauge, mild furniture stock steel for long lasting durability and dependability. Sturdy wall units include two hinged steel doors and two adjustable shelves. The all welded, heavy gauge unibody is made of 16 and 18 gauge steel. Self-closing drawer slide has removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are 100% corrosive resistant aluminum. A full submersion, 3 tank wash system cleans each unit individually to provide proper surface for paint finish application. Corrosive resistant, epoxy based dry powder paint is electro-statically applied, and oven cured to ensure the best finish possible. Cupboard interiors, pilasters and shelving have 1 inch centers for shelf height requirements. Models featuring glass doors have a 1/4 inch thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added. Available in Solid Steel and Glass Steel Encased door types and Model Gray, Stone Gray, Navy Blue, Burgundy and Champagne color finishes. All cabinets measure 35 in. W x 13 in. D x 30 in. H.


COMPARE DIMENSIONS
DOOR TYPE W" D" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:60