Steel Deck - Accessories & Components

Steel Deck - Accessories & Components

Steel Deck Accessories And Components Provide Versatility And Safety In Staging Environments.

Steel Deck Accessories and Components are made of steel for long lasting durability. 3-7 step adjustable stairs attach to decks edge for easy access. 6”, 8” and 12” Swivel Casters provide mobility. 24”, 36” and 48” Guardrails provide added security to decks. Other accessories available are Adjusting Foot, Chain Clamps, Fixed Clamps, Corner Casters Set of 4, Fixed Clip, Guardrail Backplate, Hand Knobs, Inset Posts , Joint Plates, Leg End Caps and more.


DESCRIPTION
  • DESCRIPTION
COMPARE MANUFACTURERS
DESCRIPTION PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.120.65:60