Equipto - Catwalks

Equipto - Catwalks

Catwalks Provide Safe And Secure Access To Platforms In Industrial, Commercial Or Construction Environments.

Catwalks are made of steel for long lasting durability. Units can be combines with stairways and ship stairs to create versatile structures. Prefabrication provides fast and easy assembly. 42” high safety railings and 4” high kick plates provide added safety and security. Lengths range 24”-240”. Floor heights are 72”, 96” and 120”. Vertical clearance range 56”-108-3/4”.


L"
  • L"
FLOOR HEIGHT "
  • FLOOR HEIGHT "
VERTICAL CLEARANCE "
  • VERTICAL CLEARANCE "
COMPARE DIMENSIONS MANUFACTURERS
L" W" FLOOR HEIGHT " VERTICAL CLEARANCE " PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:25