Equipto - Cross Over Bridges

Equipto - Cross Over Bridges

Equipto - Cross Over Bridges Provide Safe Walk Ways Over Conveyors, Ducts, Pipes and other Obstacles in Industrial, Commercial Or Construction Environments.

Equipto - Cross Over Bridges set up quickly to provide easy observation decks or safe walkways over dangerous construction sites, open plumbing and other hazardous environments. Bridges distribute 125 lbs. load capacity per square foot and are made with high visibility safety yellow. Bridges have a wide range of vertical clearance and heights for virtually any site application.

  • Galvanized steel construction
  • Prefabricated for fast and easy assembly
  • Lengths range from 120”-269”
  • Widths up to 48-1/2"
  • Vertical clearance up to 91-1/2"
  • Treads range from 4"-11"


L"
  • L"
W"
  • W"
H"
  • H"
VERTICAL CLEARANCE "
  • VERTICAL CLEARANCE "
# OF TREADS
  • # OF TREADS
COMPARE DIMENSIONS MANUFACTURERS GLOBAL
L" W" H" VERTICAL CLEARANCE " # OF TREADS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:68